Take 15% off your entire order!

Offer applied at checkout

+

Dyson Cyclone V10 Animal Stick Vacuum - 226319-01

Dyson Cyclone V10 Animal Stick Vacuum - 226319-01

Item #: WB641373

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $690.00

$115.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $690.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dyson Cyclone V10 Animal Stick Vacuum - 226319-01

The Torque drive cleaner head removes 25% more dust from carpets (when in MAX Suction mode). With a DC motor housed within the brush bar, it transfers torque more efficiently, to dig bristles deeper into carpet and dislodge more dirt. Provides up to 20 minutes of fade-free runtime (in Suction mode II). Powered by the Dyson digital motor V10. The 14 cyclones forces more than 79,000g to fling microscopic particles such as pollen and bacteria into the bin. The fully-sealed filtration system traps 99.97% of particles as small as 0.3 microns - expelling cleaner air. Designed to absorb vibrations and dampen sound to keep sound levels down. Quickly transforms into a handheld vacuum with just one click. Features drop-in docking to recharge the vacuum and store tools. Soft touch trigger is designed to allow you to maximize cleaning time by only using battery power when you need it. Includes combination tool for simple switching between surfaces, crevice tool for precise cleaning around edges and narrow gaps, mini motorized tool to tackle hair and ground-in dirt in tight spaces, and soft dusting brush for dusting on screens and surfaces.

Product Specifications

  • HEIGHT INCHES49-1/5
  • COLOR FINISHIron/Sprayed Purple/Purple
  • BRANDDyson
  • DESCRIPTIONDyson Cyclone V10 Animal Stick Vacuum
  • DIRT COLLECTIONBin
  • MANUFACTURERS PART NUMBER226319-01
  • STYLECyclone V10 Animal
  • TYPEStick Vacuum
  • VOLTAGE25.2
  • WATTAGE525
  • WEIGHT LBS5.9
  • DEPTH INCHES9-1/2
  • LIMITED WARRANTY YEARS2
  • WIDTH INCHES10
  • CLEANING WIDTH10"
  • CAPACITY GALLONS1/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dyson V8 Absolute Stick Vacuum - 214730-01

Item #: 641372

(1346)

Ships same day.

$513.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyson Cyclone V10 Animal Stick Vacuum - 226319-01

Dyson Cyclone V10 Animal Stick Vacuum - 226319-01

Item #: WB641373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Dyson Cyclone V10 Animal Stick Vacuum - 226319-01
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant