Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Franklin Cleaning Technology® 46" Workhorse Carpet Sweeper, Black - FKL39357

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Franklin Cleaning Technology® 46" Workhorse Carpet Sweeper, Black - FKL39357

Item #: WBB567067

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $53.95 ea.
2+ $50.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black

Features:

  • Quickly pick up dust, dirt and debris with this highly effective blade-rotor sweeper
  • Versatile design works on brick, tile, linoleum, wood, carpet and concrete
  • Rubber bumper helps protect furniture legs, walls and baseboards
  • Solid steel construction with baked enamel finish

This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES46
    • COLOR FINISHBlack
    • BRANDFranklin Cleaning Technology
    • CLEANING WIDTH--
    • CONSTRUCTIONPlastic
    • DESCRIPTIONWorkhorse Carpet Sweeper
    • MANUFACTURERS PART NUMBERFRK 39357
    • TYPECarpet Sweeper
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!