Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiVac™ Carpet Sweeper Master Pack, Charcoal 10/Case - 97700-10 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

O-Cedar Commercial MaxiVac™ Carpet Sweeper Master Pack, Charcoal 10/Case - 97700-10 - Pkg Qty 10

Item #: WBB1574402

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $950.00 Save up to 12%
$83.95 each

Sold in packages of 10

Price: $839.50
Product Information
Warranty
Customer Review
Product Q&A
O-Cedar Commercial MaxiVac™ Carpet Sweeper Master Pack, Charcoal 10/Case - 97700-10

Non-electric carpet sweeper picks up wet and dry debris on any type of surface; noiseless operation. Wheels automatically adjust to any type of surface providing superior cleaning. Corner baseboard brushes ''grab'' dirt from baseboards. Commercial strength ABS housing; outlasts conventional sweepers 6 to 1. 9-1/2" x 8"; charcoal gray.

Product Specifications

    • LENGTH INCHES9-1/2
    • WIDTH INCHES8
    • COLOR FINISHGray
    • BRANDO-Cedar Commercial
    • CLEANING WIDTH9-1/2
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMaxiVac Carpet Sweeper - Master Pack
    • MANUFACTURERS PART NUMBER97700-10
    • PACKAGE QUANTITY10
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!