Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell CleanView® Bagless Vacuum Cleaner with OnePass Technology® - 1831

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Bissell CleanView® Bagless Vacuum Cleaner with OnePass Technology® - 1831

Item #: WBB2240076

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Bissell CleanView® Bagless Vacuum Cleaner with OnePass Technology® - 1831

Unlike other vacuums that require you to go over the same floor area multiple times before they vacuum up all of the debris, the BISSELL® CleanView® Upright Vacuum is engineered with OnePass™ Technology that has powerful suction plus an innovative brush design to clean on the initial pass.* With a Multi-Cyclonic System for extended filter performance plus a lightweight design that’s easy to push and carry, the BISSELL® CleanView® is the perfect combination of form and function. The CleanView® features multi-level filtration with a washable filter to help trap dust and particles. Plus, this easy to use vacuum is equipped with a large capacity, bottom empty dirt bin for quick, mess-free emptying. To clean those hard to reach areas, the BISSELL® CleanView® includes a TurboBrush® tool, dusting brush, crevice tool, and extension wand that are perfect for cleaning furniture, stairs, upholstery, and more.

Features
  • OnePass™ Technology with powerful suction and innovative brush design to clean on the initial pass*
  • Powerful, Multi-Cyclonic Suction System for extended filter performance captures and keeps dirt in the bin, where it belongs
  • Multi-level filtration with a washable filter helps trap dust and particles
  • Lightweight design makes it easy to carry and push without sacrificing power
  • Large capacity dirt bin with bottom, Easy Empty™ for quick, mess-free debris emptying
  • Extended cleaning reach with a 25 ft. power cord, 6 ft. hose, and extension wand
  • The TurboBrush® Tool agitates and lifts dirt, debris, and hair from your stairs, upholstery, auto interiors, and more
  • 2-year limited warranty


Product Specifications

    • LENGTH INCHES14-2/5
    • WIDTH INCHES10-3/5
    • HEIGHT INCHES31-1/2
    • COLOR FINISHSamba Orange
    • BRANDBissell
    • CLEANING WIDTH13-1/2"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Vacuum
    • DIRT COLLECTION2 L
    • FILTRATIONMulti-Level Filtration
    • HOSE LENGTH6'
    • MANUFACTURERS PART NUMBER1831
    • MOTOR AMPS8
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25'
    • STYLEUpright Vacuum
    • TYPECleanView
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS19.1
    • LIMITED WARRANTY YEARS2 Year Limited

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Denise

Your review: Clean very good. You can tell someone had vacuumed. Attachments good for our hallways, chairs, stairs and sofa

Pros: works good, easy to clean fillers and easy to clean.

Cons: none

Is this review helpful?

Good

Your review: Over all Very Happy

Pros: dose a great job cleaning up the dirty. Easy to clean, use and put together.

Cons: After a lot of use something they make a wired noise, but they still work good.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!