Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyson Cinetic Big Ball Animal Upright Vacuum - 206031-01

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Dyson Cinetic Big Ball Animal Upright Vacuum - 206031-01

Item #: WB641286

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 599.99

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dyson Cinetic Big Ball Animal Upright Vacuum - 206031-01

The only vacuum with no filters to wash or replace, so there's no loss of suction. Dyson Cinetic™ tips oscillate at up to 5,000 Hz, separating the microscopic dust that clogs all other vacuums. Features self-adjusting cleaner head that automatically raises and lowers to seal in suction across all floors. Ball™ technology steers the vacuum easily into difficult places with a simple turn of the wrist. Whole-machine HEPA filtration ensures that allergens are trapped inside the machine, not expelled back into the area (no prefilter; non-washable lifetime post-motor filter). The instant release wand and long-reach hose release in one smooth action to make cleaning under furniture and high-reach areas easy. The hygienic bin is easy to empty with just a push of a button...no need to touch the dirt. 35' power cord, 50' maximum reach. Includes tangle-free turbine tool, combination tool, upholstery brush and stair tool for various cleaning applications.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13-2/5
    • DEPTH INCHES17-1/5
    • HEIGHT INCHES43-2/7
    • CAPACITY GALLONS0.57
    • COLOR FINISHIron/Silver/Purple
    • BRANDDyson
    • CLEANING WIDTH13-1/4"
    • DESCRIPTIONDyson Cinetic Big Ball Animal Upright Vacuum
    • DIRT COLLECTIONBin
    • FILTRATIONNon-Washable Whole System HEPA
    • MANUFACTURERS PART NUMBER206031-01
    • POWER CORD LENGTH35 Ft.
    • STYLECinetic Big Ball Animal
    • TYPEUpright Vacuum
    • VOLTAGE120
    • WATTAGE1400
    • WEIGHT LBS19.2
    • GIFT ITEMYes
    • HERTZ60
    • INCLUDESTangle-Free Turbine Tool, Combination Tool, Upholstery Brush, Stair Tool
    • AMPS11.67
    • LIMITED WARRANTY YEARS5 Years
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed