Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoover inSIGHT™ Lightweight HEPA Upright Vacuum

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hoover inSIGHT™ Lightweight HEPA Upright Vacuum

Item #: WB261532

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $493.17 Save up to 10%
Price: $ 445.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Hoover inSIGHT™ Lightweight HEPA Upright Vacuum

Upright vacuum features HEPA filtration that traps 99.97% of particles down to 0.3 microns. Light handle weight for operator comfort. Hoover vacuum includes on-board LED diagnostic module that notifies operator when basic maintenance is required, Quick-Change brushroll, Quick-Change 50' power cord, 13" cleaning path, convenient fingertip on/off switch, Patented WindTunnel® MAX™ Technology, 3-1/4" rubberized wheels and non-marking bumper protects hard floors, walls & furnishings. Auto-Seal disposable bag, on-board stretch hose with integrated cleaning wand and 4-position height adjustment. HEPA vacuum handle lays flat and low profile design to clean under beds and other furnishings. Powerful 10 amp motor but quiet operation, only 69 dB. Access to all points along airflow for easy clean-out. Set up requires no tools. CRI Seal of Approval. 2 Year Limited Commercial Warranty.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDHoover
    • CFM111
    • CLEANING WIDTH13"
    • CONSTRUCTIONPlastic
    • DIRT COLLECTIONAllergen Sealed Bag
    • FILTRATIONHEPA
    • MANUFACTURERS PART NUMBERCH50100
    • MOTOR AMPS10.0
    • NOISE LEVEL69 dBA
    • POWER CORD LENGTH50 Ft.
    • TYPEinSIGHT™
    • VOLTAGE120
    • WATER LIFT INCHES92.5
    • WEIGHT LBS18
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!