Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Pet Hair Eraser® Upright Vacuum w/ Cyclonic Pet-Hair Spooling System™ - 1650

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Bissell Pet Hair Eraser® Upright Vacuum w/ Cyclonic Pet-Hair Spooling System™ - 1650

Item #: WBB2240073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 6%
Price: $ 234.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell Pet Hair Eraser® Upright Vacuum w/ Cyclonic Pet-Hair Spooling System™ - 1650

The Pet Hair Eraser pet vacuum is designed to make cleaning up after pets a breeze, whether it's shedding season for your dog or your cat tracks kitty litter all over. Say goodbye to hair wrap whether it's dog hair, cat hair or your hair with the Tangle-Free Brush Roll, remove embedded pet hair anywhere in the home with specialized pet tools, help capture allergens with the SmartSeal™ Allergen System with Febreze®, and when you're finished cleaning, enjoy a hands-free tank empty with our patented Cyclonic Spooling System™.

Features
  • 3 specialized pet tools with Quick-Release Wand to capture pet hair anywhere
  • The BISSELL® Pet Hair Eraser® is developed from the ground up by pet parents for pet parents™
  • Tangle-Free Brush Roll. Goodbye hair-wrap
  • Patented Cyclonic Pet-Hair Spooling System™ for a hands-free empty
  • SmartSeal™ Allergen System with Febreze® Pet Odor Eliminator™ Filter helps trap allergens inside the vacuum and eliminates pet odors as you vacuum
  • LED-Lit crevice tool to uncover dirt in hidden areas and Pet TurboEraser® Tool removes embedded hair from carpets and upholstery
  • The Pet Hair Eraser® has a limited 5 year warranty


Product Specifications

    • LENGTH INCHES13-1/2
    • WIDTH INCHES12-2/5
    • HEIGHT INCHES46-4/5
    • COLOR FINISHBlack/Cha-Cha Lime
    • BRANDBissell
    • CLEANING WIDTH12"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Vacuum
    • DIRT COLLECTION1.5 L
    • FILTRATIONSmartSeal Allergen System™
    • HOSE LENGTH8'
    • MANUFACTURERS PART NUMBER1650
    • MOTOR AMPS8.5
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH30'
    • STYLEUpright Vacuum
    • TYPEPet Hair Eraser
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS18.1
    • LIMITED WARRANTY YEARS5 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!