Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell PowerGlide® Lift-Off® Pet Plus Upright Vacuum - 2043

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Bissell PowerGlide® Lift-Off® Pet Plus Upright Vacuum - 2043

Item #: WBB2240074

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.99 Save up to 6%
Price: $ 159.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell PowerGlide® Lift-Off® Pet Plus Upright Vacuum - 2043

The BISSELL® PowerGlide® Lift-Off® Pet Plus Vacuum is a 2-in-1 vacuum with Lift-Off® Technology allowing it to clean where other vacuums can't. With Lift-Off® Technology, you not only get the powerful clean of a full-size upright vacuum, but also the convenient cleaning of an easy-release portable vacuum. The on-board, ready to use tools make it easy to clean stairs, furniture, and other areas pet hair collects.

Features
  • Lift-Off® canister with hose and specialized pet tools to remove pet hair from stairs, upholstery, and other hard-to-reach areas where pet hair collects.
  • Triple Action™ Brush Roll maximizes cleaning across multiple surfaces.
  • Pet Hair Eraser tool to tackle embedded pet hair on furniture, stairs and hard-to-reach areas.
  • SmartSeal Allergen System™ helps traps allergens and dander inside the vacuum in both upright mode and canister mode so they don't escape back into the air you breath.
  • Febreze® Pet Odor Eliminator filter to eliminate odors and freshen as you vacuum.
  • Swivel steering.
  • 5-year limited warranty


Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES43-1/2
    • COLOR FINISHGrapeVine Purple
    • BRANDBissell
    • CLEANING WIDTH12"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Vacuum
    • DIRT COLLECTION1 L
    • FILTRATIONMulti-Level Filtration
    • HOSE LENGTH6'
    • MANUFACTURERS PART NUMBER2043
    • MOTOR AMPS10
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH30'
    • STYLEUpright Vacuum
    • TYPEPowerGlide
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS17.5
    • LIMITED WARRANTY YEARS5 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed