Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Multifilter Paper Bags UV9

Rollover image to zoom in

Click image to enlarge

Boss Cleaning Equipment Multifilter Paper Bags UV9

Item #: WBB286939

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.60 Save up to 17%
Price: $ 2.15
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Multifilter Paper Bags UV9

Multifilter Paper Bags for UV9 Upright Vacuum.

Product Specifications

    • LENGTH INCHES13-3/4
    • WIDTH INCHES6
    • BRANDBoss Cleaning Equipment
    • DESCRIPTIONMultifilter Paper Bag UV9
    • MANUFACTURERS PART NUMBERB260951
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!