Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment UV9 Upright Vac 120v with Tools

Rollover image to zoom in

Click image to enlarge

Boss Cleaning Equipment UV9 Upright Vac 120v with Tools

Item #: WBB286936

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $255.00 Save up to 25%
Price: $ 191.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment UV9 Upright Vacuum with Tools - 120V

This 45"H vacuum is made using tough plastic housing with a steel handle, steel roller brush and steel base plate for lasting durability and strength. Powerful 12 amp motor allows for heavy-duty cleaning in demanding environments. Includes 50' power cord. Attachments for above-floor cleaning are also included.

Product Specifications

    • HEIGHT INCHES45
    • CAPACITY--
    • CAPACITY GALLONS--
    • BRANDBoss Cleaning Equipment
    • CFM126
    • CLEANING WIDTH14
    • DESCRIPTIONUV9 Upright Vacuum
    • MANUFACTURERS PART NUMBERB260949
    • MODELUV9
    • MOTOR AMPS12
    • NOISE LEVEL73.4 dB
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH50' Ft.
    • SPEED1
    • TYPEUV9
    • VOLTAGE120
    • WATER LIFT INCHES90
    • WATTAGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!