discount codeFree shipping over 300

Applied at checkout

Shop-Vac® 10 Gallon 4.0 Peak HP Contractor Wet Dry Vacuum - 9627010

Shop-Vac® 10 Gallon 4.0 Peak HP Contractor Wet Dry Vacuum - 9627010

Item #: WBB2308696

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$174.04 up to 24% OFF

Price: $132.55

Quantity

Upgrade this item for just $167.40 more

Customers Also Viewed

Shop-Vac® 10 Gallon 4.0 Peak HP Contractor Wet Dry Vacuum - 9627010

Shop-Vac contractor duty wet dry vacuum is for job site, construction projects, garage and basement cleanup. Includes 1.5 in. accessories for wet or dry vacuuming. Also has high efficiency filtration for those fine particles.

Product Specifications

  • LENGTH INCHES18-1/4
  • WIDTH INCHES18-1/4
  • HEIGHT INCHES17
  • CAPACITY GALLONS10
  • COLOR FINISHYellow/Black
  • ASSEMBLYUnassembled
  • BRANDShop-Vac
  • CFM95
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONContractor Wet Dry Vacuum
  • HOSE LENGTH12 Ft.
  • MANUFACTURERS PART NUMBER9627010
  • MOTOR AMPS9
  • POWER CORD LENGTH18 Ft.
  • TYPEWet Dry
  • VOLTAGE120
  • WATER LIFT INCHES59
  • WEIGHT LBS25
  • CERTIFICATIONScUL
  • REFERENCE # 9625010
  • AMPS9
  • HERTZ60
  • PEAK HORSE POWER4
  • LIMITED WARRANTY YEARS 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop-Vac® 10 Gallon 4.0 Peak HP Contractor Wet Dry Vacuum - 9627010

Shop-Vac® 10 Gallon 4.0 Peak HP Contractor Wet Dry Vacuum - 9627010

Item #: WBB2308696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top