discount codeFree shipping over 300

Applied at checkout

Shop-Vac® 14 Gallon 2.5 Peak HP 2 Stage Wet Dry Vacuum - 5811410

Shop-Vac® 14 Gallon 2.5 Peak HP 2 Stage Wet Dry Vacuum - 5811410

Item #: WBB2308680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$473.52 up to 35% OFF

Price: $307.95

Quantity

Customers Also Viewed

Shop-Vac® 14 Gallon 2.5 Peak HP 2 Stage Wet Dry Vacuum - 5811410

Shop-Vac® 14 Gallon 2.5 peak HP wet dry vacuum can handle any cleaning task wet or dry. Is powered by a 2 stage motor which creates a vacuum with more power. This unit features large easy roll casters mobility, tank drain for easy emptying, on board hose and cord storage, rear blower port, and LockOn® hose. Also has a filter cleaner to for longer life and better performance from your cartridge filter, no more removing to clean.

Product Specifications

  • LENGTH INCHES27-3/4
  • WIDTH INCHES21-1/2
  • HEIGHT INCHES24-3/4
  • CAPACITY GALLONS14
  • COLOR FINISHYellow/Black
  • ASSEMBLYAssembled
  • BRANDShop-Vac
  • CFM75
  • CONSTRUCTIONPolypropylene
  • DESCRIPTION2 Stage Wet Dry Vacuum
  • HOSE LENGTH12 Ft.
  • MANUFACTURERS PART NUMBER5811410
  • MOTOR AMPS9.5
  • POWER CORD LENGTH20 Ft.
  • TYPEWet Dry
  • VOLTAGE120
  • WATER LIFT INCHES74
  • WEIGHT LBS44
  • AMPS9.5
  • HERTZ60
  • PEAK HORSE POWER2.5
  • LIMITED WARRANTY YEARS 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop-Vac® 14 Gallon 2.5 Peak HP 2 Stage Wet Dry Vacuum - 5811410

Shop-Vac® 14 Gallon 2.5 Peak HP 2 Stage Wet Dry Vacuum - 5811410

Item #: WBB2308680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top