Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 14 Gallon 5.5 Peak HP Stainless Industrial Vacuum - 5801210
See all 36 items in product family

Shop-Vac® 14 Gallon 5.5 Peak HP Stainless Industrial Vacuum - 5801210

Item #: WBB2308693

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.01 Save up to 35%
Price: $ 250.95
Product Information
Customer Review
Product Q&A
Accessories
Shop-Vac® 14 Gallon 5.5 Peak HP Stainless Industrial Vacuum - 5801210

Shop-Vac® 14 Gallon stainless steel vacuum features our SVX2 motor which is quite operating and better performing than our standard 6.5 peak HP. It features collapsible handle, full dolly, metal wands, tank drain, on board tool storage and rear blower port and is out of the box ready. Accessories and filters include 12' x 1.5" hose, 2 metal wands, crevice tool, utility nozzle, round brush, 14" floor nozzle with brush, rug and squeegee shoes, adapter, HEPA cartridge filter, high efficiency filter bag, foam sleeve.

Product Specifications

    • LENGTH INCHES24-1/4
    • WIDTH INCHES24-1/4
    • HEIGHT INCHES28-3/4
    • CAPACITY GALLONS14
    • COLOR FINISHStainless/Black
    • ASSEMBLYAssembled
    • BRANDShop-Vac
    • CFM100
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONStainless Industrial Vacuum
    • HOSE LENGTH12 Ft.
    • MANUFACTURERS PART NUMBER5801210
    • MOTOR AMPS11.6
    • POWER CORD LENGTH20 Ft.
    • TYPEWet Dry
    • VOLTAGE120
    • WATER LIFT INCHES68
    • WEIGHT LBS43
    • HERTZ60
    • LIMITED WARRANTY YEARS 5 Year
    • AMPS11.6
    • PEAK HORSE POWER5.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $49.00 more +
Item #: WB641196
globalindustrial.com
Ships same day.
(0)
$299.95