Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 16 Gallon 6.0 Peak HP Industrial Wet Dry Pump Vacuum - 9601610
See all 36 items in product family

Shop-Vac® 16 Gallon 6.0 Peak HP Industrial Wet Dry Pump Vacuum - 9601610

Item #: WBB2308698

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.02 Save up to 33%
Price: $ 218.95
Product Information
Customer Review
Product Q&A
Accessories
Shop-Vac® 16 Gallon 6.0 Peak HP Industrial Wet Dry Pump Vacuum - 9601610

The pump vacuum gives you a wet dry vac with a built in water pump. The pump feature allows you to remove liquids from the tank using a standard garden hose (not included). It will pump up to 6 gallons per minute, up to 50 Ft. vertically.

Product Specifications

    • LENGTH INCHES19-5/8
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES29-3/4
    • CAPACITY GALLONS16
    • COLOR FINISHYellow/Black
    • ASSEMBLYUnassembled
    • BRANDShop-Vac
    • CFM130
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONWet Dry Pump Vacuum
    • HOSE LENGTH8 Ft. & 6 Ft.
    • MANUFACTURERS PART NUMBER9601610
    • MOTOR AMPS11.8
    • POWER CORD LENGTH18 Ft.
    • TYPEWet Dry
    • VOLTAGE120
    • WATER LIFT INCHES50
    • WEIGHT LBS36
    • REFERENCE # 9604610
    • HERTZ60
    • AMPS11.8
    • PEAK HORSE POWER6
    • LIMITED WARRANTY YEARS 1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $81.00 more +
Item #: WB641196
globalindustrial.com
Ships same day.
(0)
$299.95