discount codeFree shipping over 300

Applied at checkout

Shop-Vac® 18 gal 6.5 Peak HP Contractor Wet Dry Vacuum - 9627410

Shop-Vac® 18 gal 6.5 Peak HP Contractor Wet Dry Vacuum - 9627410

Item #: WBB2308687

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$286.07 up to 23% OFF

Price: $219.95

Quantity

Upgrade this item for just $80.00 more

Customers Also Viewed

Shop-Vac® 18 gal 6.5 Peak HP Contractor Wet Dry Vacuum - 9627410

Shop-Vac 18 gallon contractor can handle any cleaning tasks on the job site, home building, remodeling or just your garage for auto cleanups. Uses a powerful SVX2 motor for quieter operation and better performance when compared to a standard 6.5 peak HP motor. Features rear blower, large tool storage basket, LockOn hose, and positive lid latches.

Product Specifications

  • LENGTH INCHES19-1/2
  • WIDTH INCHES19-1/2
  • HEIGHT INCHES30
  • CAPACITY GALLONS18
  • COLOR FINISHYellow/Black
  • ASSEMBLYUnassembled
  • BRANDShop-Vac
  • CFM110
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONContractor Wet Dry Vacuum
  • HOSE LENGTH12 Ft.
  • MANUFACTURERS PART NUMBER9627410
  • MOTOR AMPS12
  • POWER CORD LENGTH18 Ft.
  • TYPEWet Dry
  • VOLTAGE120
  • WATER LIFT INCHES72
  • WEIGHT LBS38
  • REFERENCE # 9625710
  • CERTIFICATIONScUL
  • HERTZ60
  • AMPS12
  • PEAK HORSE POWER6.5
  • LIMITED WARRANTY YEARS 5 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop-Vac® 18 gal 6.5 Peak HP Contractor Wet Dry Vacuum - 9627410

Shop-Vac® 18 gal 6.5 Peak HP Contractor Wet Dry Vacuum - 9627410

Item #: WBB2308687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top