discount codeFree shipping over 300

Applied at checkout

Shop-Vac® 2.5 Gallon 2.5 Peak HP Portable Contractor Wet Dry Vacuum - 5892210

Shop-Vac® 2.5 Gallon 2.5 Peak HP Portable Contractor Wet Dry Vacuum - 5892210

Item #: WBB2308711

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$77.02 up to 23% OFF

Price: $59.59

Quantity

Upgrade this item for just $51.36 more

Customers Also Viewed

Shop-Vac® 2.5 Gallon 2.5 Peak HP Portable Contractor Wet Dry Vacuum - 5892210

Shop-Vac 2.5 Gallon contractor is small but can handle any wet or dry mess. It is lightweight and portable, so it can be taken to where you need to clean. Comes with 1.25 in accessories and can be wall mounted to free up floor space.

Product Specifications

  • LENGTH INCHES21-3/8
  • WIDTH INCHES11-1/4
  • HEIGHT INCHES16
  • CAPACITY GALLONS2.5
  • COLOR FINISHYellow/Black
  • ASSEMBLYUnassembled
  • BRANDShop-Vac
  • CFM50
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONPortable Contractor Wet Dry Vacuum
  • HOSE LENGTH4 Ft.
  • MANUFACTURERS PART NUMBER5892210
  • MOTOR AMPS8
  • POWER CORD LENGTH6 Ft.
  • TYPEWet Dry
  • VOLTAGE120
  • WATER LIFT INCHES56
  • WEIGHT LBS9
  • REFERENCE # 5890210
  • CERTIFICATIONScUL
  • HERTZ60
  • AMPS8
  • PEAK HORSE POWER2.5
  • LIMITED WARRANTY YEARS 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop-Vac® 2.5 Gallon 2.5 Peak HP Portable Contractor Wet Dry Vacuum - 5892210

Shop-Vac® 2.5 Gallon 2.5 Peak HP Portable Contractor Wet Dry Vacuum - 5892210

Item #: WBB2308711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top