Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 20 Gallon D Vacuum Unit With 1.5" Inlet & Attachment Kit - N201DC

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair 20 Gallon D Vacuum Unit With 1.5" Inlet & Attachment Kit - N201DC

Item #: WBB2237065

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,126.00
Product Information
Customer Review
Product Q&A
Accessories
Guardair 20 Gallon D Vacuum Unit With 1.5" Inlet & Attachment Kit - N201DC

Guardair 20 Gallon Vacuum Kits offer the same high level of performance as our larger units but in a more compact and versatile size. Mobile and easy to maneuver. Perfect for workshops, laboratories, and general maintenance. Ideal for vacuuming up chips, dust, debris, liquids or sludge. Powered by compressed air, always dependable and trouble free with no motors or moving parts to wear out. Generate exceptional vacuum lift and vacuum flow while operating quietly and efficiently.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES35-7/8
    • CAPACITY GALLONS20
    • COLOR FINISHBlack
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIOND Vacuum Unit With 1.5" Inlet & Attachment Kit
    • MANUFACTURERS PART NUMBERN201DC
    • PACKAGE QUANTITY1
    • PRESSURE POWER80-120 PSI
    • TYPEVacuum Unit
    • WATER LIFT INCHES213
    • WEIGHT LBS81
    • VACUUM FLOW (CFM)60
    • CERTIFICATIONSOSHA Compliant
    • MIN. COMPRESSOR SIZE (HP)10
    • MADE IN USAYes
    • AIR CONSUMPTION (CFM)47
    • INLET SIZE1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!