Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 24 Gallon 6.5 Peak HP Contractor Wet Dry Vacuum - 9627510

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Shop-Vac® 24 Gallon 6.5 Peak HP Contractor Wet Dry Vacuum - 9627510

Item #: WBB2308686

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $291.44 Save up to 24%
Price: $ 220.08
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac® 24 Gallon 6.5 Peak HP Contractor Wet Dry Vacuum - 9627510

Shop-Vac 24 gallon contractor has a large capacity tank and powerful motor for any type of cleaning task. This unit has a powerful 6.5 Peak HP SVX2 motor for quieter operation and better performance than a standard 6.5 Peak HP motor. Features include oversized lid latches, LockOn hose, large rear accessory storage basket, large rear wheels and metal carriage handle.

Product Specifications

    • LENGTH INCHES19-5/8
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES35-1/4
    • CAPACITY GALLONS24
    • COLOR FINISHYellow/Black
    • ASSEMBLYUnassembled
    • BRANDShop-Vac
    • CFM110
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONContractor Wet Dry Vacuum
    • HOSE LENGTH12 Ft.
    • MANUFACTURERS PART NUMBER9627510
    • MOTOR AMPS12
    • POWER CORD LENGTH20 Ft.
    • TYPEWet Dry
    • VOLTAGE120
    • WATER LIFT INCHES72
    • WEIGHT LBS39
    • CERTIFICATIONScUL
    • HERTZ60
    • LIMITED WARRANTY YEARS 5 Year
    • AMPS12
    • REFERENCE # 9626710
    • PEAK HORSE POWER6.5
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the part number for the corresponding filter for this product?

Question Asked By: SONIA , August 06, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB641196
globalindustrial.com
Ships same day.
(0)
$299.95