Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 30 Gallon B Pneumatic Vacuum Generating Head w/ 1.5" Inlet - N301BX

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair 30 Gallon B Pneumatic Vacuum Generating Head w/ 1.5" Inlet - N301BX

Item #: WBB638499

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 619.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Guardair 30 Gallon B Pneumatic Vacuum Generating Head w/ 1.5" Inlet - N301BX

Mount a Guardair Vacuum Generating Head on any standard 30 gallon drum* for instant, high-performance vacuum capability. Ideal for vacuuming up chips, dust, debris, liquids or sludge. Powered by compressed air, always dependable and trouble free with no motors or moving parts to wear out, Guardair Vacuum Generating Heads produce exceptional vacuum lift and vacuum flow while operating quietly and efficiently. Factory installed options include: Liquid Shutoff Assembly, HEPA Filtration, and Extra Silent Exhaust.

Non-Returnable Item.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27"
    • HEIGHT INCHES21"
    • CAPACITY GALLONS30
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
    • DIAMETER INCHES27"
    • FOR USE WITH1-1/2" Inlet Hose
    • MANUFACTURERS PART NUMBERN301BX
    • PACKAGE QUANTITY1
    • PRESSURE POWER100
    • STYLEVenturi
    • TYPEVacuum Generating Head
    • WATER LIFT INCHES185
    • WEIGHT LBS39
    • VACUUM FLOW (CFM)89
    • MIN. COMPRESSOR SIZE (HP)15
    • AIR CONSUMPTION (CFM)68
    • INLET SIZE3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!