Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 30 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N301DCNED

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair 30 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N301DCNED

Item #: WBB638501

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,439.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Guardair 30 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive

Item Features: Vacuum generating head with standard cartridge filter, Drum and drum dolly, Metal wet/dry floor tool (12" wide) with 4' wand, 24" long metal crevice tool, and 3/4" x 20" air supply hose with fittings. Model incorporates smaller orifices for lower consumption of compressed air. Non-Returnable Item.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25"
    • DEPTH INCHES36"
    • HEIGHT INCHES42"
    • CAPACITY GALLONS30
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
    • DIAMETER INCHES25"
    • FOR USE WITH1-1/2" Inlet Hose
    • MANUFACTURERS PART NUMBERN301DCNED
    • PACKAGE QUANTITY1
    • PRESSURE POWER100
    • STYLEVenturi
    • TYPEStatic Conductive Vacuum Unit
    • WATER LIFT INCHES213
    • WEIGHT LBS97
    • VACUUM FLOW (CFM)60
    • MIN. COMPRESSOR SIZE (HP)10
    • AIR CONSUMPTION (CFM)47
    • INLET SIZE3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!