Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 32 Gallon 6.5 Peak HP Contractor Wet Dry Vacuum - 9627610

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Shop-Vac® 32 Gallon 6.5 Peak HP Contractor Wet Dry Vacuum - 9627610

Item #: WBB2308685

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.33 Save up to 25%
Price: $ 253.64
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac® 32 Gallon 6.5 Peak HP Contractor Wet Dry Vacuum - 9627610

Shop-Vac 32 gallon contractor has a large capacity tank and powerful motor for any type of cleaning task. This unit has a powerful 6.5 peak HP SVX2 motor for quieter operation and better performance than a standard 6.5 peak HP motor. Features include oversized lid latches, LockOn hose, large rear accessory storage basket, large rear wheels and metal carriage handle.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES25
    • HEIGHT INCHES34-5/8
    • CAPACITY GALLONS32
    • COLOR FINISHYellow/Black
    • ASSEMBLYUnassembled
    • BRANDShop-Vac
    • CFM110
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONContractor Wet Dry Vacuum
    • HOSE LENGTH12 Ft.
    • MANUFACTURERS PART NUMBER9627610
    • MOTOR AMPS12
    • POWER CORD LENGTH20 Ft.
    • TYPEWet Dry
    • VOLTAGE120
    • WATER LIFT INCHES72
    • WEIGHT LBS56
    • CERTIFICATIONScUL
    • HERTZ60
    • LIMITED WARRANTY YEARS 5 Year
    • AMPS12
    • REFERENCE # 9626810
    • PEAK HORSE POWER6.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB641196
globalindustrial.com
Ships same day.
(0)
$299.95