Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-90-0332 Paper Filter Bags

Milwaukee® 49-90-0332 Paper Filter Bags

Item #: WBB1403026

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.31 up to 40% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-90-0332 Paper Filter Bags

Pack of 5 disposable filters suited for vacuuming extremely fine dust directly into the tank. Quick and easy to install, it fits over the Cloth Filter/Wire Frame assembly between the motor and the tank. Use with Milwaukee vacuum models 8911, 8912, 8925, 8926, 8927, 8935, 8945 and 8965.

Features:
  • Filters particles to 0.1 microns
  • 5 bags per package
  • For Models 8911, 8912, 8925, 8926, 8927, 8935, 8945 and 8965

Product Specifications

  • BRANDMilwaukee®
  • MANUFACTURERS PART NUMBER49-90-0332
  • PACKAGE QUANTITY5
  • TYPEVacuum Accessories|Vacuums
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 49-90-0320 Dacron Filter Bag

Item #: B1402881

Not Yet Rated

Ships same day.

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-90-0332 Paper Filter Bags

Milwaukee® 49-90-0332 Paper Filter Bags

Item #: WBB1403026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-90-0332 Paper Filter Bags
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant