Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Hand Grinder

Dustless 5" Universal Dustie - D1836

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Dustless 5" Universal Dustie - D1836

Item #: WB269254

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
DUSTLESS® 16 GALLON HEPA WET DRY VACUUM CLEANERS
5" Universal Dustie™
Dustie™ captures 99% of airborne particles at the point of origin, never letting them contaminate your environment. Designed to be used with the Dustless® Wet Dry Vacuum (sold separately) for effective dust control. Dustie™ fits easily on 4" and 5" hand grinders. 5" double row turbo diamond cup wheel is ideal for grinding thick concrete, stone, bricks, mortar, and plaster. Fits most 4" and 5" hand grinders. Includes: (1) Shroud, (1) Band Clamp, (3) Washers and (1) Releasable Zip Tie. Meets OSHA guidelines and improves worker health and safety. Meet EPA guidelines for lead paint removal in renovation projects.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES3
    • CAPACITY GALLONS--
    • COLOR FINISHGray Shroud
    • BRANDDustless Technologies
    • CFM--
    • CONSTRUCTIONPlastic
    • DESCRIPTIONAccessory
    • FOR USE WITH4" - 5" Hand Grinders
    • HORSEPOWER--
    • MANUFACTURERS PART NUMBERD1836
    • PACKAGE QUANTITY1
    • TYPE5"Universal Dustie (12 oz)
    • VOLTAGE--
    • WEIGHT LBS5
    • DECIBELS--
    • RPM--
    • AMPS--
    • USE FORGrinding
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

5" universal Dustie

Your review: It works great and is easy to install. The amount of concrete dust it keeps out of the air is incredible.

Pros: Works great. Easy to install. Very light.

Cons: None

Is this review helpful?

awesome unit.

Your review: Dustie works great. I have tried a couple of different shrouds on our grinders and this one is the best. Easy to install and its amazing how much dust it collects.

Pros: Very easy to install. Works great

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!