Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 55 Gallon 3.0 Peak HP 2 Stage Head Assembly - 9700610
See all 36 items in product family

Shop-Vac® 55 Gallon 3.0 Peak HP 2 Stage Head Assembly - 9700610

Item #: WBB2308683

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $681.14 Save up to 33%
Price: $ 455.95
Product Information
Customer Review
Product Q&A
Accessories
Shop-Vac® 55 Gallon 3.0 Peak HP 2 Stage Head Assembly - 9700610

Shop-Vac® 55 gal head assembly with powerful 3.0 peak HP two stage motor. It is designed to clean up heavy duty messes. Includes claw utility nozzle, 1.5 In. x 12 Ft. crush resistant hose, and Ultra Web® cartridge filter. Has 35 Ft. power cord for added reach. Fits onto any 55 gal drum.

Product Specifications

    • LENGTH INCHES25-1/4
    • WIDTH INCHES25-1/4
    • HEIGHT INCHES18-1/2
    • CAPACITY GALLONS29
    • COLOR FINISHYellow/Black
    • ASSEMBLYUnassembled
    • BRANDShop-Vac
    • CFM80
    • CONSTRUCTIONMetal
    • DESCRIPTION2 Stage Industrial Wet Dry Vacuum
    • HOSE LENGTH12 Ft.
    • MANUFACTURERS PART NUMBER9700610
    • MOTOR AMPS11
    • POWER CORD LENGTH35 Ft.
    • TYPEWet Dry
    • VOLTAGE120
    • WATER LIFT INCHES95
    • WEIGHT LBS29
    • HERTZ60
    • LIMITED WARRANTY YEARS 1 Year
    • AMPS11
    • REFERENCE # 9700610
    • PEAK HORSE POWER3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed