Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 55 Gallon B Pneumatic Vacuum Unit w/ 1.5" Inlet & Powder Coating Attachment Kit

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair 55 Gallon B Pneumatic Vacuum Unit w/ 1.5" Inlet & Powder Coating Attachment Kit

Item #: WBB638507

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,189.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Guardair 55 Gallon B Pneumatic Vacuum Unit w/ 1.5" Inlet & Powder Coating Attachment Kit

Item Features: Vacuum generating head with standard cartridge filter, 2 cloth pre filters, Drum and drum dolly, Metal wet/dry floor tool (12" wide) with 4' wand, Utility tool with detachable brush, 24" long metal crevice tool, and 3/4" x 20" air supply hose with fittings. Model incorporates the largest orifices and offers the greatest performance. Non-Returnable Item.

Product Specifications

    • WIDTH INCHES25"
    • DEPTH INCHES36"
    • HEIGHT INCHES42"
    • CAPACITY GALLONS55
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
    • DIAMETER INCHES25"
    • FOR USE WITH1-1/2" Inlet Hose
    • MANUFACTURERS PART NUMBERN551BCXP
    • PACKAGE QUANTITY1
    • PRESSURE POWER100
    • STYLEVenturi
    • TYPEPowder Coating Unit
    • WATER LIFT INCHES100
    • WEIGHT LBS119
    • VACUUM FLOW (CFM)185
    • MIN. COMPRESSOR SIZE (HP)15
    • AIR CONSUMPTION (CFM)68
    • INLET SIZE3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!