discount codeFree shipping over 300

Applied at checkout

Guardair 55 Gallon B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N551BCNED

Guardair 55 Gallon B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N551BCNED

Item #: WBB638504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,533.00

Quantity

Popular item in this category

Customers Also Viewed

Guardair 55 Gallon B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N551BCNED

Powered by compressed air, Guardair 55 Gallon Static Conductive Drum Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge. Electrically bonded components and static conductive attachment options eliminate static electricity at the source for safe, effective, and efficient performance. Designed to handle the toughest of cleaning jobs, Guardair Static Conductive Vacuums generate exceptional vacuum lift and vacuum flow. Kit includes the most popular vacuum attachments and accessories. Factory installed options include: Liquid Shutoff Assembly, HEPA Filtration, and Extra Silent Exhaust.

Non-Returnable Item.

Product Specifications

  • WIDTH INCHES25"
  • DEPTH INCHES36"
  • HEIGHT INCHES42"
  • CAPACITY GALLONS55
  • COLOR FINISHMetallic
  • BRANDGuardair Corporation®
  • CONSTRUCTIONMetal
  • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
  • DIAMETER INCHES25"
  • FOR USE WITH2" Inlet Hose
  • MANUFACTURERS PART NUMBERN551BCNED
  • PACKAGE QUANTITY1
  • PRESSURE POWER100
  • STYLEVenturi
  • TYPEStatic Conductive Vacuum Unit
  • WATER LIFT INCHES185
  • WEIGHT LBS121
  • VACUUM FLOW (CFM)89
  • MIN. COMPRESSOR SIZE (HP)15
  • INLET SIZE3/4"
  • AIR CONSUMPTION (CFM)68
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair 55 Gallon B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N551BCNED

Guardair 55 Gallon B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N551BCNED

Item #: WBB638504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top