YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Guardair 55 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N551DCNED

Guardair 55 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N551DCNED

Item #: WBB638509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,512.00

Quantity

Customers Also Viewed

Guardair 55 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N551DCNED

Powered by compressed air, Guardair 55 Gallon Static Conductive Drum Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge. Electrically bonded components and static conductive attachment options eliminate static electricity at the source for safe, effective, and efficient performance. Designed to handle the toughest of cleaning jobs, Guardair Static Conductive Vacuums generate exceptional vacuum lift and vacuum flow. Kit includes the most popular vacuum attachments and accessories. Factory installed options include: Liquid Shutoff Assembly, HEPA Filtration, and Extra Silent Exhaust.

Non-Returnable Item.

Product Specifications

  • WIDTH INCHES25"
  • HEIGHT INCHES42"
  • CAPACITY GALLONS55
  • COLOR FINISHMetallic
  • BRANDGuardair Corporation®
  • CONSTRUCTIONMetal
  • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
  • DIAMETER INCHES25"
  • FOR USE WITH1-1/2" Inlet Hose
  • MANUFACTURERS PART NUMBERN551DCNED
  • PACKAGE QUANTITY1
  • PRESSURE POWER100
  • STYLEVenturi
  • TYPEStatic Conductive Vacuum Unit
  • WATER LIFT INCHES213
  • WEIGHT LBS113
  • VACUUM FLOW (CFM)60
  • MIN. COMPRESSOR SIZE (HP)10
  • INLET SIZE3/4"
  • AIR CONSUMPTION (CFM)47
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Guardair 55 Gallon B Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N551BCXNED

Item #: B638506

Not Yet Rated

Usually ships in 4 to 7 days

$1,461.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair 55 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N551DCNED

Guardair 55 Gallon D Vacuum Unit w/ 1.5" Inlet & Attachment Kit - Static Conductive - N551DCNED

Item #: WBB638509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant