Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 55 Gallon Dual B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N552BCNED

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair 55 Gallon Dual B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive - N552BCNED

Item #: WBB638512

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,249.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Guardair 55 Gallon Dual B Vacuum Unit w/ 2" Inlet & Attachment Kit - Static Conductive

Item Features: Vacuum generating head with standard cartridge filter, Drum and drum dolly, Metal wet/dry floor tool (12" wide) with 4' wand, 24" long metal crevice tool, and 3/4" x 20" air supply hose with fittings. Non-Returnable Item.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27"
    • DEPTH INCHES50"
    • HEIGHT INCHES56"
    • CAPACITY GALLONS55
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
    • DIAMETER INCHES27"
    • FOR USE WITH2" Inlet Hose
    • MANUFACTURERS PART NUMBERN552BCNED
    • PACKAGE QUANTITY1
    • PRESSURE POWER100
    • STYLEDual Venturi
    • TYPEStatic Conductive Vacuum Unit
    • WATER LIFT INCHES100
    • WEIGHT LBS138
    • VACUUM FLOW (CFM)163
    • MIN. COMPRESSOR SIZE (HP)25
    • AIR CONSUMPTION (CFM)110
    • INLET SIZE3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!