discount codeFree shipping over 300

Applied at checkout

Shop-Vac® 6 Gallon 3.0 Peak HP Contractor  Wet Dry Vacuum - 9653610

Shop-Vac® 6 Gallon 3.0 Peak HP Contractor Wet Dry Vacuum - 9653610

Item #: WBB2308682

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.95 up to 24% OFF

Price: $78.76

Quantity

Upgrade this item for just $32.19 more

Customers Also Viewed

Shop-Vac® 6 Gallon 3.0 Peak HP Contractor Wet Dry Vacuum - 9653610

This 6 Gallon 3.0 peak HP contractor wet/dry vacuum features a 12 Ft. power cord, side tank handles and top carry handle. Accessory storage dolly with easy roll casters, on board cord wrap and rear blower port. Has a 1 year warranty and is assembled in the U.S.A.

Product Specifications

  • LENGTH INCHES16-1/2
  • WIDTH INCHES16-1/2
  • HEIGHT INCHES20-1/2
  • CAPACITY GALLONS6
  • COLOR FINISHYellow/Black
  • ASSEMBLYUnassembled
  • BRANDShop-Vac
  • CFM70
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONContractor Wet Dry Vacuum
  • HOSE LENGTH8 Ft.
  • MANUFACTURERS PART NUMBER9653610
  • MOTOR AMPS8.4
  • POWER CORD LENGTH12 Ft.
  • TYPEWet Dry
  • VOLTAGE120
  • WATER LIFT INCHES70
  • WEIGHT LBS18
  • REFERENCE # 9650610
  • CERTIFICATIONScUL
  • HERTZ60
  • AMPS8.4
  • PEAK HORSE POWER3
  • LIMITED WARRANTY YEARS 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop-Vac® 6 Gallon 3.0 Peak HP Contractor  Wet Dry Vacuum - 9653610

Shop-Vac® 6 Gallon 3.0 Peak HP Contractor Wet Dry Vacuum - 9653610

Item #: WBB2308682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top