Take 15% off your entire order!

Offer applied at checkout

+

Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.

Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.

Item #: WBB2214295

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $836.00

$139.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Nilfisk ATTIX 33, 8 gallon wet/dry vacuum, was built with real working applications in mind to deliver high performance, increased productivity and lower maintenance costs. InfiniClean filter cleaning technology automatically cleans the filter every 15 seconds to keep the working environment dust free. This model features automatic tool start which allows operators to plug power tool directly into the vacuum. Dust extraction is activated by simply starting the tool and continues for a few seconds after tool is powered-off to ensure total dust containment.

Product Specifications

  • LENGTH INCHES22
  • HEIGHT INCHES21
  • COLOR FINISHBlue
  • BRANDNilfisk
  • CFM148
  • CONSTRUCTIONPlastic
  • DESCRIPTIONWet/Dry Vacuum w/ Automatic Filter Cleaning and Electric Tool Start
  • MANUFACTURERS PART NUMBER107412122
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH25'
  • STYLEAttix 33-21 IC
  • TYPEWet/Dry
  • VOLTAGE120
  • WATER LIFT INCHES92
  • WATTAGE1000
  • WEIGHT LBS40
  • AMPS8.3
  • DECIBELS69
  • WIDTH INCHES15
  • CAPACITY8 Gallons
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nilfisk Attix 33-22 IC Wet/Dry HEPA Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gal. Cap.

Item #: B2214294

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$910.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.

Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.

Item #: WBB2214295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.
    Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.
    Nilfisk Attix 33-21 IC Wet/Dry Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gallon Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant