Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Curved Tool Coupler - 1.25" - N8412 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Curved Tool Coupler - 1.25" - N8412 - Pkg Qty 10

Item #: WBB638595

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.50 each

Sold in packages of 10

Price: $105.00
Product Information
Customer Review
Product Q&A
Accessories
Guardair Curved Tool Coupler - 1.25" - N8412

Angled tool coupler provides ergonomic advantage as well as 9.5 " of extra reach. Compatible with 1.25" vacuum hose accessories. Accessory.

Non-Returnable Item.

Product Specifications

    • WIDTH INCHES1-1/2"
    • HEIGHT INCHES1-1/2"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTION1-1/4" Curved Tool Coupler
    • FOR USE WITHAll Complete Nortech Units
    • MANUFACTURERS PART NUMBERN8412
    • PACKAGE QUANTITY1
    • STYLECurved
    • TYPECoupler
    • WEIGHT LBS1/7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!