Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dustless Turbo Drywall Sander With 7' Extendable - 50001

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Dustless Turbo Drywall Sander With 7' Extendable - 50001

Item #: WB269251

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DUSTLESS® 16 GALLON HEPA WET DRY VACUUM CLEANERS
Turbo™ Drywall Sander with 7’ Extendable Handle
Turbo™ Drywall Sander is ideal for homeowners, do-it-yourselfers and renovation contractors who are looking for a lightweight, light-duty drywall sander that can reach into tight places and corners. A great accessory for professional contractors who want an effective tool for touch up work. Air turbine in the orbital head delivers 10,000 RPMs for fast, aggressive sanding. Includes a coarse 80 grit Magic Mesh sand paper to speed sanding. Rectangular sanding head allows users to sand in corners. Orbital sanding head is smaller than commercial units; making it perfect for kitchen and bathroom work, where space is tight. Weighs less than 5 lbs. Air is pulled through channels on all four sides of the sanding head to capture 99% of the drywall dust at its point of origin. Extendable handle for an easy reach towards ceilings. Sanding sheets feature a high-tech mesh backing that improves airflow for superior dust collection and heat dissipation. The wide mesh does not clog like paper or cloth backed sandpaper, which eliminates undesirable swirling patterns, produces an excellent finish, and lasts 3 to 5 times longer to provide outstanding value.

Product Specifications

    • WIDTH INCHES50
    • DEPTH INCHES11
    • HEIGHT INCHES5
    • CAPACITY GALLONS--
    • COLOR FINISHYellow Sanding Head, Steel Pole
    • BRANDDustless Technologies
    • CFM--
    • CONSTRUCTIONPlastic / Steel
    • DESCRIPTIONAccessory
    • FOR USE WITHDrywall Sanders
    • HORSEPOWER--
    • MANUFACTURERS PART NUMBER50001
    • PACKAGE QUANTITY1
    • TYPEDrywall Sander w/7' Extendable
    • VOLTAGE--
    • WEIGHT LBS5
    • DECIBELS--
    • RPM--
    • AMPS--
    • USE FORSanding
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!