Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair HEPA Filter Assembly - 15 Gallon Pneumatic Vacuum - N612H

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair HEPA Filter Assembly - 15 Gallon Pneumatic Vacuum - N612H

Item #: WBB638526

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 309.95
Product Information
Customer Review
Product Q&A
Accessories
Guardair HEPA Filter Assembly - 15 Gallon Pneumatic Vacuum

HEPA Filter Assembly for 15 Gallon Vacuums. Non-Returnable Item.

Product Specifications

    • WIDTH INCHES4-1/2"
    • HEIGHT INCHES16"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTION16 Gallon HEPA Filter Assembly
    • FOR USE WITH15 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN612H
    • PACKAGE QUANTITY1
    • STYLEAssembly
    • TYPEFilter
    • WEIGHT LBS3-3/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!