Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Liquid Shut-Off Assembly -15 Gallon Pneumatic Vacuum - N609

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Liquid Shut-Off Assembly -15 Gallon Pneumatic Vacuum - N609

Item #: WBB638525

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
Accessories
Guardair Liquid Shut-Off Assembly -15 Gallon Pneumatic Vacuum

Liquid Shut-Off Assembly for 15 Gallon Vacuums. Non-Returnable Item.

Product Specifications

    • WIDTH INCHES16-1/2"
    • HEIGHT INCHES16"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTION16 Gallon Liquid Shut-Off Assembly
    • FOR USE WITH15 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN609
    • PACKAGE QUANTITY1
    • STYLEAssembly
    • TYPELiquid Shut-Off
    • WEIGHT LBS4-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!