Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Liquid Shut-Off Gasket - 8 Gallon Pneumatic Vacuum - N8291 - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Liquid Shut-Off Gasket - 8 Gallon Pneumatic Vacuum - N8291 - Pkg Qty 3

Item #: WBB638591

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.50 each

Sold in packages of 3

Price: $82.50
Product Information
Customer Review
Product Q&A
Accessories
Guardair Liquid Shut-Off Gasket - 8 Gallon Pneumatic Vacuum - N8291

Liquid Shut-Off Gasket For 8 Gallon Vacuum

Non-Returnable Item.

Product Specifications

    • WIDTH INCHES1"
    • HEIGHT INCHES14"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONLiquid Shut-Off Gasket For 8 Gallon Vacuum
    • FOR USE WITH8 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN8291
    • PACKAGE QUANTITY1
    • STYLEGasket
    • TYPELiquid Shut-Off
    • WEIGHT LBS2/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!