Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nilfisk VHS255 Drum HEPA Vacuum - Dry Only
See all 5 items in product family

Nilfisk VHS255 Drum HEPA Vacuum - Dry Only

Item #: WBB476639

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,300.85 Save up to 15%
Price: $ 1,105.72

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Nilfisk VHS255 Drum HEPA Vacuum - Dry Only

The Nilfisk VHS 255 Dry HEPA Drum Vacuum is powered by two motors and fits 30 and 55 gallon drums (drum sold separately). Ideal for use in warehouses, wood and metal shops, production plants, and food service facilities for general purpose use. Safely collect hazardous dust with optional upstream HEPA filter that ensures 99.97% of particles are retained, down to 0.3 microns. Vacuum operates at 110-120V, 2 HP (1500 watts), 12.5 amps with 70" waterlift and 99 CFM airflow.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES25
    • HEIGHT INCHES22
    • CAPACITY GALLONS30/55
    • COLOR FINISHBlack
    • BRANDNilfisk
    • CFM99
    • CONSTRUCTIONPlastic
    • FOR USE WITH30 & 55 Gallon Drums
    • HORSEPOWER2
    • MANUFACTURERS PART NUMBERM90068
    • MOTOR AMPS12.5
    • POWER CORD LENGTH25' Ft.
    • STYLEVHS255
    • TYPEDry HEPA Drum Vacuum
    • VOLTAGE110-120
    • WATER LIFT INCHES70
    • WATTAGE1500
    • WEIGHT LBS33
    • DECIBELS78
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed