Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nilfisk VHS255 Drum Top Vacuum - Dry Only

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Nilfisk VHS255 Drum Top Vacuum - Dry Only

Item #: WBB2081410

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,165.17 Save up to 15%
Price: $ 990.39

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nilfisk VHS255 Drum Top Vacuum - Dry Only

The Nilfisk VHS255 vacuum adapter can easily convert any 30 or 55 gallon drum into a large capacty, industrial-strength vacuum cleaner. It is ideal for bulk hazmat recovery or general plant maintenance. Dry Only. Includes a washable standard main sack filter that extends filter life. Vacuum operates at 110-120V, 2 HP (1500 watts), 12.5 amps with 70" waterlift and 99 CFM airflow.



Documents are in PDF format

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES25
    • HEIGHT INCHES22
    • CAPACITY GALLONS30/55
    • COLOR FINISHBlack
    • BRANDNilfisk
    • CFM99
    • CONSTRUCTIONPlastic
    • FOR USE WITH30 & 55 Gallon Drums
    • HORSEPOWER2
    • MANUFACTURERS PART NUMBERM90067
    • MOTOR AMPS12.5
    • POWER CORD LENGTH25' Ft.
    • STYLEVHS255
    • TYPEDry Drum Vacuum
    • VOLTAGE110-120
    • WATER LIFT INCHES70
    • WATTAGE1500
    • WEIGHT LBS33
    • DECIBELS78
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!