Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pullman Holt Moleskin Filter Bag 16" Vacs

Rollover image to zoom in

Click image to enlarge

Pullman Holt Moleskin Filter Bag 16" Vacs

Item #: WBB286926

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.15 Save up to 23%
Price: $ 15.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pullman-Holt Moleskin Filter Bag 16" Vacs

Moleskin Filter Bag - replacement primary cloth filter for models 102-12SS, 102-12P and 102DA.

Product Specifications

    • HEIGHT INCHES6-1/2
    • BRANDPullman-Holt
    • DESCRIPTIONMoleskin Filter Bag 102
    • FOR USE WITH102-12P & 102-12SS
    • MANUFACTURERS PART NUMBERB000402
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!