Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pullman-Holt Squeegee Kit For 4520p

Rollover image to zoom in

Click image to enlarge

Pullman-Holt Squeegee Kit For 4520p

Item #: WBB286911

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $426.00 Save up to 19%
Price: $ 343.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pullman-Holt Squeegee Kit For 4520p

Optional squeegee attachment for Model 4520P - 29" front-mounted squeegee assembly for two-way, forward and reverse, fast pick-up of floor solution and standing water from flooding.

Product Specifications

    • LENGTH INCHES30
    • CAPACITY GALLONS--
    • BRANDPullman-Holt
    • CFM--
    • CLEANING WIDTH29
    • DESCRIPTIONSqueegee Kit For 4520p
    • FOR USE WITH4520 Series
    • HORSEPOWER--
    • MANUFACTURERS PART NUMBERB260866
    • PACKAGE QUANTITY1
    • WATER LIFT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed