Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Single Ply Recovery Bags - 4 Gallon Pneumatic Vacuum - N812B - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Single Ply Recovery Bags - 4 Gallon Pneumatic Vacuum - N812B - Pkg Qty 2

Item #: WBB638564

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.50 each

Sold in packages of 2

Price: $59.00
Product Information
Customer Review
Product Q&A
Accessories
Guardair Single Ply Recovery Bags - 4 Gallon Pneumatic Vacuum - N812B

Disposable, liquid-tight bags allow complete recovery of wet or dry vacuumed product from Guardair drums. Easy to install. Fit inside Guardair 15 gallon, 8 gallon, or 4 gallon vacuum canisters. Accessory.

Non-Returnable Item.

Product Specifications

    • COLOR FINISHMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONSingle Ply Recovery Bags For 4 Gallon Canister
    • FOR USE WITH4 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN812B
    • PACKAGE QUANTITY5
    • STYLESingle Ply
    • TYPERecovery Bags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!