Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Standard Cloth Filter - 4 Gallon - N8051 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Standard Cloth Filter - 4 Gallon - N8051 - Pkg Qty 2

Item #: WBB638593

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.50 each

Sold in packages of 2

Price: $65.00
Product Information
Customer Review
Product Q&A
Accessories
Guardair Standard Cloth Filter - 4 Gallon - N8051

Ideal for picking up dirt, sawdust, metal chips, and other dry materials, the Standard Pancake Cloth Filter consists of heavy-duty cloth filter with bottom sealing gasket. Fits allĀ 4 gallon Guardair vacuum units. Replacement part.

Non-Returnable Item.

Product Specifications

    • WIDTH INCHES2-1/2"
    • HEIGHT INCHES14"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIONStandard Cloth Filter For 4 Gallon Vacuum
    • FOR USE WITH4 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN8051
    • PACKAGE QUANTITY1
    • STYLEStandard Cloth
    • TYPEFilter
    • WEIGHT LBS2/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed