discount codeFree shipping over 300

Applied at checkout

Guardair Vacuum Hose Adapter - 2" - N720 - Pkg Qty 2

Guardair Vacuum Hose Adapter - 2" - N720 - Pkg Qty 2

Item #: WBB638562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $73.90 / Pkg of 2

Quantity

Customers Also Viewed

Guardair Vacuum Hose Adapter - 2" - N720

Connect vacuum hose to vacuum inlet with the Steel Vacuum Hose Adapter. Nickel chrome-plated 18-gauge steel construction. Fits 1.5" and 2" hoses. Replacement part.

Non-Returnable Item.

Product Specifications

  • WIDTH INCHES2-3/8"
  • HEIGHT INCHES2-3/8"
  • COLOR FINISHMetallic
  • BRANDGuardair Corporation®
  • CONSTRUCTIONMetal
  • DESCRIPTION2 Vacuum Hose Adapter
  • FOR USE WITHAll Complete Nortech Units
  • MANUFACTURERS PART NUMBERN720
  • PACKAGE QUANTITY1
  • TYPEHose Adapter
  • WEIGHT LBS4/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair Vacuum Hose Adapter - 2" - N720 - Pkg Qty 2

Guardair Vacuum Hose Adapter - 2" - N720 - Pkg Qty 2

Item #: WBB638562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top