Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Industrial Sweeper Panel Filters - Captor 4300,4800,5400 - Spunbond
See all 16 items in product family

Advance Industrial Sweeper Panel Filters - Captor 4300,4800,5400 - Spunbond

Item #: WBB651983

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Customer Review
Product Q&A
Accessories
Advance Industrial Sweeper Panel Filters - Captor 4300,4800,5400 - Spunbond

Replacement panel filters for the most popular floor & sweeper equipment. Featuring the industries first "Washable" filter media in addition to standard paper and meltblown filter media. Advance Replacement Industrial Sweeper Panel Filters are made of Spunbond. For use with Advance Captor 4300,4800,5400. Sold 1 per case. 1 Year Limited Warranty.

Product Specifications

    • BRANDNilfisk
    • CONSTRUCTIONSpunbond
    • DESCRIPTIONAdvance Replacement Industrial Sweeper Panel Filters
    • WIDTH INCHES21
    • HEIGHT INCHES4
    • FOR USE WITHCaptor 4300,4800,5400 - Spunbond
    • MANUFACTURERS PART NUMBERJAN-ADVCAPTW(1)
    • OEM PART NUMBER56303580, 56382783
    • PACKAGE QUANTITY1
    • PART TYPEOEM
    • TYPEIndustrial Sweeper Panel Filter
    • DEPTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed