Exact Model Not Shown

Haviland Front Blade, Reference Blade - 71255 - TN-62.25-5 B RG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Front Blade, Reference Blade - 71255 - TN-62.25-5 B RG - Pkg Qty 3

Item #: WBB1449765

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$119.95 each

Sold in packages of 3

Price: $359.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Front Blade, Reference Blade - 71255 - TN-62.25-5 B RG

This blade is manufactured to fit a machine made by TENNANT, model number - 7400. This is the Front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 4-7/16H x 58-7/8W x 1/8 Thick, with 9 mounting holes and 18 slots.

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRubber
    • DESCRIPTIONFront Blade w/9 Holes, 18 Slots
    • COLOR FINISHRed
    • WIDTH INCHES58-7/8
    • HEIGHT INCHES4-7/16
    • CLEANING WIDTH58-7/8
    • FOR USE WITH7400
    • MANUFACTURERS PART NUMBERTN-62.25-5 B RG
    • OEM PART NUMBERBlade: 71255
    • PACKAGE QUANTITY3
    • THICKNESS3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!