Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Haviland Front Replacement Blade, Red Neo 2-3/4" x 3/16" x 42-9/16" 9 Holes/10 Slots - 1200383 - Pkg Qty 3
See all 82 items in product family

Haviland Front Replacement Blade, Red Neo 2-3/4" x 3/16" x 42-9/16" 9 Holes/10 Slots - 1200383 - Pkg Qty 3

Item #: WBB1962426

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.00 each

Sold in packages of 3

Price: $66.00
Product Information
Customer Review
Product Q&A
Accessories
Haviland Front Replacement Blade, Red Neo 2-3/4" x 3/16" x 42-9/16" 9 Holes/10 Slots - 1200383

This blade is manufactured to fit a machine made by Tennant, model number - T12 & T12XP. This is the front blade of the machine and is manufactured per OEM specs, in a Red Neo material. This material is excellent for virtually any type of floor. Blade specs: 2-3/4"H x 42-9/16"W, 3/16" thick, with 9 mounting holes and 10 slots. For use with: Tennant Model - T12 & T12XP

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRed Neo.
    • DESCRIPTIONFront Blade w/9 Holes, 10 Slots
    • COLOR FINISHRed
    • WIDTH INCHES42-9/16
    • HEIGHT INCHES2-3/4
    • CLEANING WIDTH42-9/16
    • FOR USE WITHTennant Model - T12 & T12XP
    • MANUFACTURERS PART NUMBERTN-45-6 B RN
    • OEM PART NUMBERBlade: 1200383
    • PACKAGE QUANTITY3
    • STYLE9 Holes/10 Slots
    • WEIGHT LBS0.86
    • THICKNESS3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!