Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Compostable Vacuum Bag for Advance Adgility 10 Qt. Backpack

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Advance Compostable Vacuum Bag for Advance Adgility 10 Qt. Backpack

Item #: WBB2219674

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Advance Compostable Vacuum Bag for Advance Adgility 10 Qt. Backpack

The industry's first compostable vacuum cleaner filter bag to be approved and validated by Underwriters Laboratories and to earn the Certified Biobased Product Certification and Label from the United States Dept. of Agriculture (USDA). All products and packaging materials are made from 100% renewable resources designed to be recycled and/or biodegrade when aerobically composted reducing the amount of valuable resources entering our landfills to meet Federal Trade Commission GREEN guidelines. Includes 10 packages per case. Sold in quantities of 50.

Product Specifications

    • BRANDAdvance
    • CONSTRUCTION4 Ply Cellulose Micro Filter
    • DESCRIPTIONAdvance Replacement Compostable Vacuum Bag
    • FOR USE WITHAdvance Adgility 10 Qt Backpack
    • MANUFACTURERS PART NUMBERCOM-PTMV-4(5)
    • OEM PART NUMBER1471097500, 1471097510
    • PACKAGE QUANTITY50
    • TYPECompostable Vacuum Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!