Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance UZ964 Hip Vac Vacuum Bags (Includes 2 Filters / Pack)
See all 49 items in product family

Advance UZ964 Hip Vac Vacuum Bags (Includes 2 Filters / Pack)

Item #: WBB254101

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
Advance UZ964 Hip Vac Vacuum Bags (Includes 2 Filters / Pack)

Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. Also includes 2 Micro Filters/Pack. Price per Package.

Product Specifications

    • BRANDNilfisk
    • CONSTRUCTIONMicro-Plus Filter Paper Filter Media
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITHUZ964 Hip Vac
    • MANUFACTURERS PART NUMBERGK-UZ964
    • OEM PART NUMBER140655405, 1406554010
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!