Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eureka Cotton/SMS Upright Cloth Vacuum Bag With Lock - SC600 & SC800 Series
See all 23 items in product family

Eureka Cotton/SMS Upright Cloth Vacuum Bag With Lock - SC600 & SC800 Series

Item #: WBB652011

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 275.95
Product Information
Customer Review
Product Q&A
Accessories
Eureka-CottonSMS-Upright-Cloth-Vacuum-Bag-With-Lock-SC600-SC800-Series

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Eureka Replacement Cloth Vacuum Bag are made of Cotton/SMS Lined Cloth. Cotton/SMS Upright Cloth bag with lock. Top load. No zipper. Red. For use with Eureka Sanitaire SC600 & SC800 Series. Sold in quantities of 25. 1 Year Limited Warranty.

Product Specifications

    • BRANDSanitaire
    • CONSTRUCTIONCotton/SMS Lined Cloth Bag
    • DESCRIPTIONEureka Replacement Cloth Vacuum Bag
    • WIDTH INCHES14
    • HEIGHT INCHES13
    • FOR USE WITHSanitaire SC600 & SC800 Series
    • MANUFACTURERS PART NUMBERJAN-IVF167-CNSMS-RD
    • OEM PART NUMBER53354-3, 54582-1
    • PACKAGE QUANTITY25
    • TYPECloth Vacuum Bag
    • DEPTH INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!