Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kent Edge 12 Vacuum Bag (Includes 2 Filters/Pack)
See all 51 items in product family

Kent Edge 12 Vacuum Bag (Includes 2 Filters/Pack)

Item #: WBB254124

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Kent Edge 12 Vacuum Bag (Includes 2 Filters/Pack)

Made of paper with the highest quality Micro-Plus filter media including Melt-Blown inner liner to provide filtration efficiencies up to 99.9% and for long lasting durability. Better filtration provides cleaner air, less dusting and longer secondary filter life. Each bag printed to easily identify the vacuum it fits. Guaranteed Fit & Performance. Equal to, or exceeds OEM quality. Package quantity is 100. For use with Edge 12 Vacuum.

Product Specifications

    • BRANDKent-Euroclean
    • CONSTRUCTION2 Ply Paper Micro Plus Filter Bag
    • DESCRIPTIONVacuum Cleaner bags
    • FOR USE WITHLindhaus Activa Uprights
    • MANUFACTURERS PART NUMBERGK-PwrOne
    • OEM PART NUMBER31100019, 56704409
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!