Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kent/Euroclean UZ964 Hip Vac Vacuum Bag
See all 51 items in product family

Kent/Euroclean UZ964 Hip Vac Vacuum Bag

Item #: WBB254031

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Kent/Euroclean UZ964 Hip Vac Vacuum Bag

Made of paper with the highest quality Micro-Plus filter media including Melt-Blown inner liner to provide filtration efficiencies up to 99.9% and for long lasting durability. Better filtration provides cleaner air, less dusting and longer secondary filter life. Each bag printed to easily identify the vacuum it fits. Guaranteed Fit & Performance. Includes 10 packs of 10 bags, also includes 2 Micro Filters/Pack. Equal to, or exceeds OEM quality. Package quantity is 100. For use with UZ964 Hip Vac.

Product Specifications

    • BRANDKent-Euroclean
    • CONSTRUCTIONMicro-Plus Filter Paper Filter Media
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITHUZ964 Hip Vac
    • MANUFACTURERS PART NUMBERGK-UZ964
    • OEM PART NUMBER140655405, 1406554010, 1406554020
    • PACKAGE QUANTITY100

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Kent/Euroclean UZ964 Hip Vac Vacuum Bag

Your review: I am very pleased with this product as of this moment. I haven't had the opportunity to actually use one of the bags or filters since I had just inserted my last bag from another supplier the day before yours arrived. I have been very happy with the service and the speed with which my order arrived. Thank you!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!